Abbotsford
TABTY5442PX

ABB TY5442PX Ty-Rap® Cable Tie 150 lb 42.01 in L Polypropylene Black Lashing

Price $7.7670 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY5442PX

Description

Weather-resistant releasable hanger lashing tie made of black polypropylene for outdoor use. Chemical exposure directly affects the life of a cable tie making polypropylene ties an ideal choice.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Lashing
Length 42.01 in Width 0.52 in
Thickness 0.07 in Bundle Diameter 0.39 in
Locking Type Stainless Steel Barb Tensile Strength 150 lb
Material Polypropylene Color Black
Temperature Rating -40 To 185 °F UPC 786210888187

Packages

1 - UNIT - 1