ABB TY544MX Cable tie weather-resistant nylon 25lbs 0.184W"
Description
Cable tie lets you secure wire bundles up to 1-3/4 inch in diameter to all masonry surfaces. It is equipped with a masonry plug which is driven into the drilled hole. Once installed, the tail is looped through the head to provide a neat, safe, low-profile installation. It is made of black, weather-resistant nylon.
Specifications
| Brand Name | ABB | Type | Pre-Mountable with Integrated Nail |
| Length | 7.8 in; 200 mm | Width | 0.18 in |
| Thickness | 0.039 in; 1 mm | Bundle Diameter | Max 1.75 in ; Max 44.45 mm |
| Material | Nylon/Polyamide 6.6 | Color | Black |
| Temperature Rating | -40 To 185 °F | UPC | 786210806884 |
Packages
| 5000 - UNIT - (5000) |