Abbotsford
TABTY54513M

ABB TY54513M Cable tie standard nylon 175lbs natural 3.2x45"

Price $6.0382 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY54513M
Documents Documents

Description

Cable ties made from natural nylon 6/6 are excellent performers in most applications. Suitable for use in air handling spaces in accordance with rules 12-010 (3), (4) and (5) and 12-020 of the CEC. Recommended for use in temperatures ranging from 185 to -40°F (85 to -40°C).

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type High-Performance
Length 45 in Width 0.32 in
Thickness 0.07 in Bundle Diameter 13 in
Locking Type Stainless Steel Barb Tensile Strength 175 lb
Material Nylon/Polyamide 6.6 Color Natural
Temperature Rating -40 to 185 °F UPC 786210134529

Packages

1 - UNIT - 1