Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 1143mm (45.0 Inches), Width of 8.13mm (0.32 Inch), Thickness of 1.7mm (0.07 Inch), Tensile Strength Rating of 780 Newtons (175 Pounds)
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | High-Performance |
| Length | 45 in | Width | 0.32 in |
| Thickness | 0.07 in | Bundle Diameter | 13 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 175 lb |
| Material | Nylon/Polyamide 6.6 | Color | Natural |
| Temperature Rating | -40 to 185 °F | UPC | 786210134529 |
Packages
| 1 - UNIT - 1 |