ABB TY54513M Cable tie standard nylon 175lbs natural 3.2x45"
Description
Cable ties made from natural nylon 6/6 are excellent performers in most applications. Suitable for use in air handling spaces in accordance with rules 12-010 (3), (4) and (5) and 12-020 of the CEC. Recommended for use in temperatures ranging from 185 to -40°F (85 to -40°C).
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | High-Performance |
| Length | 45 in | Width | 0.32 in |
| Thickness | 0.07 in | Bundle Diameter | 13 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 175 lb |
| Material | Nylon/Polyamide 6.6 | Color | Natural |
| Temperature Rating | -40 to 185 °F | UPC | 786210134529 |
Packages
| 1 - UNIT - 1 |