Abbotsford
TABTY545MX

ABB ELECTRIFICATION CANADA INC TY545MX Cable tie weather-resistant nylon 25lbs 0.184W"

Price $2.8345 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY545MX

Description

The Drive-Ty™ cable tie gives you a fast, safe means of securing cables to wood surfaces.

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type Pre-Mountable with Integrated Nail, One-Piece
Length 7.875 in Width 0.184 in
Thickness 0.043 in Bundle Diameter 0.185 - 1.5 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color Black
Temperature Rating -40 To 185 °F UPC 786210809762

Packages

1 - UNIT - 1