ABB TY545MX Cable tie weather-resistant nylon 25lbs 0.184W"
Description
The Drive-Ty™ cable tie gives you a fast, safe means of securing cables to wood surfaces.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Pre-Mountable with Integrated Nail, One-Piece |
| Length | 7.875 in | Width | 0.184 in |
| Thickness | 0.043 in | Bundle Diameter | 0.185 - 1.5 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 50 lb |
| Material | Nylon/Polyamide 6.6 | Color | Black |
| Temperature Rating | -40 To 185 °F | UPC | 786210809762 |
Packages
| 1 - UNIT - 1 |