Abbotsford
TABTY1435M

ABB TY1435M Ty-Rap® Cable Tie without Interleaving and Mounting Hole 50 lb 7.812 in L Nylon/Polyamide 6.6 Natural Halogen Free, Integrated

Price $0.3174 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY1435M
Documents Documents

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving and Mounting Hole Type Halogen Free, Integrated
Length 7.812 in Width 0.18 in
Thickness 0.055 in Bundle Diameter 0.138 - 1.77 in
Locking Type Stainless Steel Barb, Steel Nose Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color Natural
Mounting Screw Mount Temperature Rating -40 to 85 °C
Standards UL Listed UPC 786210830766

Packages

1 - UNIT - 1