ABB ELECTRIFICATION CANADA INC TY23M-8 Ty-Rap® Cable Tie without interleaving 18 lb 3.62 in L Nylon/Polyamide 6.6 Gray Standard
Description
The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie without interleaving | Type | Standard |
| Length | 3.62 in | Width | 0.093 in |
| Thickness | 1 mm | Bundle Diameter | 0.625 in |
| Locking Type | Steel nose | Tensile Strength | 18 lb |
| Material | Nylon/Polyamide 6.6 | Color | Gray |
| Temperature Rating | -40 to 85 °C | Standards | UL E49405, MIL Approved |
| UPC | 786210844732 |
Packages
| 1 - UNIT - 1 |