Description
Cable Tie, White Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 91.95mm (3.62 Inches), Width of 2.29mm (0.09 Inch), Thickness of 0.75mm (0.03 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds), Bulk Pack
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | High-Performance |
| Length | 3.6 in | Width | 0.09 in |
| Thickness | 0.04 in | Bundle Diameter | 0.06 - 0.63 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 18 lb |
| Material | Nylon/Polyamide 6.6 | Color | White |
| Temperature Rating | 185 °F | Standards | UL/EN/CSA62275 Type 2/21 |
| UPC | 786210121925 |
Packages
| 1 - UNIT - 1 |