ABB ELECTRIFICATION CANADA INC TY23MFR Ty-Rap® Cable Tie 18 lb 3.62 in L Nylon/Polyamide 6.6 White Flame Retardant
Description
TY-RAPĀ® cable tie made of flame retardant nylon 6/6.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Flame Retardant |
| Length | 3.62 in | Width | 0.093 in |
| Thickness | 0.03 in | Bundle Diameter | 0.08 - 0.63 in |
| Locking Type | Stainless Steel Barb, Slot grid | Tensile Strength | 18 lb |
| Material | Nylon/Polyamide 6.6 | Color | White |
| Temperature Rating | -40 to 85 °C | Standards | UL E49405 |
| UPC | 786210801056 |
Packages
| 1 - UNIT - 1 |