ABB ELECTRIFICATION CANADA INC TY232MFR Ty-Rap® Cable Tie 18 lb 8 in L Flame Retardant Nylon/Polyamide 6.6 White Flame Retardant
Description
Flame retardant cable tie for low smoke applications. This nylon 6.6 material meets UL 94V-O flammability rating.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Flame Retardant |
| Length | 8 in | Width | 0.1 in |
| Bundle Diameter | 2 in | Tensile Strength | 18 lb |
| Material | Flame Retardant Nylon/Polyamide 6.6 | Color | White |
| Temperature Rating | -40 To 185 °F | Standards | UL E49405 |
| UPC | 786210832333 |
Packages
| 10K - UNIT - (10000) |