Abbotsford
TABTY232MFR

ABB TY232MFR Ty-Rap® Cable Tie 18 lb 8 in L Flame Retardant Nylon/Polyamide 6.6 White Flame Retardant

Price $0.2623 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY232MFR
Documents Documents

Description

Flame retardant cable tie for low smoke applications. This nylon 6.6 material meets UL 94V-O flammability rating.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Flame Retardant
Length 8 in Width 0.1 in
Bundle Diameter 2 in Tensile Strength 18 lb
Material Flame Retardant Nylon/Polyamide 6.6 Color White
Temperature Rating -40 To 185 °F Standards UL E49405
UPC 786210832333

Packages

10K - UNIT - (10000)