ABB ELECTRIFICATION CANADA INC TY27M-6 Ty-Rap® Cable Tie 120 lb 13.4 in L Nylon/Polyamide 6.6 Blue Standard
Description
Cable tie.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Standard |
| Length | 13.4 in | Width | 0.27 in |
| Thickness | 0.65 in | Bundle Diameter | 0.236 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 120 lb |
| Material | Nylon/Polyamide 6.6 | Color | Blue |
| Temperature Rating | -40 to 185 °F | Standards | UL E49405 |
| UPC | 786210845043 |
Packages
| 1 - UNIT - 1 |