Abbotsford
TABTY27M2

ABB TY27M-2 Cable tie standard nyl 13.4in 120lb 50pk TY-RAP

Price $0.7201 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY27M-2
Documents Documents

Description

TY-RAPĀ® standard cable tie made of nylon 6/6.

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type High-Performance, Halogen-Free
Length 13.5 in Width 0.27 in
Thickness 0.06 in Bundle Diameter 4.02 in
Locking Type Stainless Steel Barb Tensile Strength 120 lb
Material Nylon/Polyamide 6.6 Color Red
Mounting Edge Clip Temperature Rating -40 to 85 °C
Packaging Quantity 50/Pack Standards Mil Approved, UL E49405
UPC 786210845005

Packages

500 - UNIT - (500)