ABB TY27M-3 Cable tie standard nylon orange 13.4" 120lb
Description
Cable tie.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | High Performance, Standard |
| Length | 13.5 in | Width | 0.27 in |
| Thickness | 0.06 in | Bundle Diameter | 4.02 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 120 lb |
| Material | Nylon/Polyamide 6.6 | Color | Orange |
| Temperature Rating | -40 to 185 °F | Standards | UL E49405 Listed |
| UPC | 786210845012 |
Packages
| 1 - UNIT - 1 |