Abbotsford
TABTY24M2

ABB TY24M-2 Ty-Rap® Cable Tie without interleaving 40 lb 5.5 in L Nylon/Polyamide 6.6 Red Standard

Price $0.1363 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY24M-2
Documents Documents

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without interleaving Type Standard
Length 5.5 in Width 0.14 in
Thickness 0.05 in Bundle Diameter 0.08 - 1.14 in
Locking Type Stainless Steel Barb Tensile Strength 40 lb
Material Nylon/Polyamide 6.6 Color Red
Temperature Rating -40 to 85 °C Standards UL E49405, MIL Approved
UPC 786210844763

Packages

1 - UNIT - 1