Abbotsford
TABTY24MFR

ABB TY24MFR 5.5 inch x 0.14 inch Nylon/Polyamide 6.6 Cable Tie, White

Price $0.3714 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY24MFR
Documents Documents

Description

Cable Tie, Flame Retardant White Nylon 6.6, Temperature Range of -20 to 65 Degrees Celsius (-4 to 149 F) for Indoor Applications, Length of 140mm (5.5 Inches), Width of 3.6mm (0.14 Inch), Thickness of 1.3mm (0.05 Inch), Maximum Bundle Diameter 35mm (1.38 Inches), Tensile Strength Rating of 134 Newtons (30 Pounds).Special Features: Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time.

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type Flame-Resistant
Length 5-1/2 in Width 0.138 in
Thickness 0.052 in Bundle Diameter 0.08 - 1.125 in
Locking Type Stainless Steel Barb Tensile Strength 40 lb
Material Nylon/Polyamide 6.6 Color White
Temperature Rating -40 To 185 °F Standards UL E49405 Listed
UPC 786210824123

Packages

1 - UNIT - 1