Abbotsford
TABTY24MFR

ABB TY24MFR Cable tie flame retardant nylon white 5.5"

Price $0.3714 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY24MFR
Documents Documents

Description

Cable ties for special environments.

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type Flame-Resistant
Length 5-1/2 in Width 0.138 in
Thickness 0.052 in Bundle Diameter 0.08 - 1.125 in
Locking Type Stainless Steel Barb Tensile Strength 40 lb
Material Nylon/Polyamide 6.6 Color White
Temperature Rating -40 To 185 °F Standards UL E49405 Listed
UPC 786210824123

Packages

1 - UNIT - 1