Abbotsford
TABTY253M2

ABB TY253M-2 Cable tie standard nylon 50lbs red 0.19x11.6"

Price $0.3857 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY253M-2
Documents Documents

Description

Cable ties made from natural nylon 6/6 are excellent performers in most applications. Suitable for use in air handling spaces in accordance with rules 12-010 (3), (4) and (5) and 12-020 of the CEC. Recommended for use in temperatures ranging from 185 to -40°F (85 to -40°C).

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type High-Performance
Length 11.4 in Width 0.19 in
Thickness 0.055 in Bundle Diameter 0.138 - 3.07 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color Red
Temperature Rating -40 to 185 °F Standards UL E49405
UPC 786210898711

Packages

1000 - UNIT - (1000)