Abbotsford
TABTY25M8

ABB TY25M-8 Ty-Rap® Cable Tie without Interleaving 50 lb 7.31 in L Nylon 6/6 Gray Standard

Price $0.1644 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY25M-8
Documents Documents

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Standard
Length 7.31 in Width 0.184 in
Thickness 0.043 in Bundle Diameter 0.138 - 1.77 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon 6/6 Color Gray
Temperature Rating -40 to 85 °C Standards UL Listed in File Number E49405, Military Specification
UPC 786210844916

Packages

1 - UNIT - 1