ABB ELECTRIFICATION CANADA INC TY25M-1 Ty-Rap® Cable Tie 50 lb 7.31 in L Nylon/Polyamide 6.6 Brown Standard
Description
TY-RAPĀ® standard cable tie made of nylon 6/6.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Standard |
| Length | 7.31 in | Width | 0.184 in |
| Thickness | 0.043 in | Bundle Diameter | 0.138 - 1.77 in |
| Locking Type | Stainless Steel Barb, Slot grid | Tensile Strength | 50 lb |
| Material | Nylon/Polyamide 6.6 | Color | Brown |
| Mounting | Edge clip | Temperature Rating | -40 to 85 °C |
| Standards | UL E49405 | UPC | 786210844848 |
Packages
| 1 - UNIT - 1 |