Abbotsford
TABTY25M10

ABB TY25M-10 Ty-Rap® Cable Tie 50 lb 7.3 in L Nylon/Polyamide 6.6 White Standard

Price $0.1661 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY25M-10
Documents Documents

Description

Cable Tie, White Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 186mm (7.3 Inches), Width of 4.67mm (0.184 Inch), Thickness of 1.09mm (0.043 Inch), Maximum Bundle Diameter 48mm (1.89 Inches), Tensile Strength Rating of 220 Newtons (50 Pounds), Bulk Pack

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Standard
Length 7.3 in Width 0.184 in
Thickness 0.043 in Bundle Diameter 1.89 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color White
Packaging Quantity 1000/Pack Application For Indoor Use
UPC 786210121970

Packages

1 - UNIT - 1