ABB TY25M-10 Ty-Rap® Cable Tie 50 lb 7.3 in L Nylon/Polyamide 6.6 White Standard
Description
Cable Tie, White Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 186mm (7.3 Inches), Width of 4.67mm (0.184 Inch), Thickness of 1.09mm (0.043 Inch), Maximum Bundle Diameter 48mm (1.89 Inches), Tensile Strength Rating of 220 Newtons (50 Pounds), Bulk Pack
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Standard |
| Length | 7.3 in | Width | 0.184 in |
| Thickness | 0.043 in | Bundle Diameter | 1.89 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 50 lb |
| Material | Nylon/Polyamide 6.6 | Color | White |
| Packaging Quantity | 1000/Pack | Application | For Indoor Use |
| UPC | 786210121970 |
Packages
| 1 - UNIT - 1 |