Description
TY-RAPĀ® cable tie made of flame retardant nylon 6/6.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Flame Retardant |
| Length | 7.31 in | Width | 0.18 in |
| Thickness | 0.3 in | Bundle Diameter | 0.138 to 1.77 in |
| Locking Type | Slot Grid, Stainless Steel Barb | Tensile Strength | 50 lb |
| Material | Nylon/Polyamide 6.6 | Color | White |
| Temperature Rating | -40 to 85 °F | Packaging Quantity | 1000/Pack |
| Standards | UL E49405 | UPC | 786210899466 |
Packages
| 1 - UNIT - 1 |