Abbotsford
TABTY26M8

ABB TY26M-8 Ty-Rap® Cable Tie 40 lb 11.08 in L Nylon/Polyamide 6.6 Gray Standard

Price $0.3176 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY26M-8
Documents Documents

Description

TY-RAPĀ® cable tie made of nylon with stainless steel locking device bulk pack. For special environments. Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Because there are no notches, TY-RAP ties provide an infinite number of locking positions while fastening the tie at the precise bundle diameter needed. The No-Slip Tail provides easy grip during tensioning. TY-RAP ties feature a unique friction surface designed to reduce slippage during installation. Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Standard
Length 11.08 in Width 0.14 in
Thickness 0.05 in Bundle Diameter 0.08 - 3 in
Locking Type Stainless Steel Barb, Slot grid Tensile Strength 40 lb
Material Nylon/Polyamide 6.6 Color Gray
Temperature Rating -4.5 to 85 °C Standards UL E49405, MIL Approved
UPC 786210871981

Packages

1 - UNIT - 1