Abbotsford
TABTY28MFR

ABB TY28MFR Ty-Rap® Cable Tie 50 lb 14.2 in L Flame-Retardant Nylon/Polyamide 6.6 White Flame Retardant

Price $0.6178 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY28MFR
Documents Documents

Description

Flame retardant cable tie for low smoke applications. This nylon 6.6 material meets UL 94V-O flammability rating.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Flame Retardant
Length 14.2 in Width 0.18 in
Thickness 0.03 in Bundle Diameter 0.138 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Flame-Retardant Nylon/Polyamide 6.6 Color White
Temperature Rating -40 To 185 °F Standards UL E49405
UPC 786210899459

Packages

1 - UNIT - 1