ABB TY29M-10 CABLE TIE 760X6.9MM 530N WHITE BULK
Description
High Performance Cable Tie, White Color Nylon 6.6, Length of 770mm (30.3 Inches) for Bundle Diameter up to 229mm (9.02 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F)
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | High-Performance |
| Length | 30.3 in | Width | 0.27 in |
| Thickness | 0.06 in | Bundle Diameter | 9.02 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 120 lb |
| Material | Nylon/Polyamide 6.6 | Color | White |
| Temperature Rating | -76 to 185 °F | Standards | UL E49405 Listed |
| UPC | 786210122137 |
Packages
| 1 - UNIT - 1 |