ABB ELECTRIFICATION CANADA INC TY33MX Ty-Rap® Cable Tie 18 lb 4 in L Nylon/Polyamide 6.6 Black Mounting Hole
Description
TY-RAPĀ® weather resistant cable tie made of nylon 6/6.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Mounting Hole |
| Length | 4 in | Width | 0.09 in |
| Thickness | 0.036 in | Bundle Diameter | 0.08 - 0.63 in |
| Locking Type | Stainless Steel Barb, Slot grid | Tensile Strength | 18 lb |
| Material | Nylon/Polyamide 6.6 | Color | Black |
| Mounting | Edge clip | Temperature Rating | -40 to 85 °C |
| UPC | 786210830896 |
Packages
| 1 - UNIT - 1 |