Abbotsford
TABTY354M

ABB TY354M Cable tie mt head nyl 14.6in 50lb 1000pk TY-RAP

Price $0.6350 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY354M
Documents Documents

Description

TY-RAPĀ® mounting head cable tie made of nylon 6/6.

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type Integrated Mounting Hole
Length 14.62 in Width 0.19 in
Thickness 0.055 in Bundle Diameter 4 in
Locking Type Slot Grid, Stainless Steel Barb Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color Ivory
Mounting Edge Clip Temperature Rating -40 to 85 °F
Packaging Quantity 1000/Pack UPC 786210883441

Packages

5000 - UNIT - (5000)