Description
TY-RAPĀ® weather resistant cable tie made of nylon 6/6.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie with Mounting Hole | Type | Integrated |
| Length | 14.62 in | Width | 0.19 in |
| Thickness | 0.055 in | Bundle Diameter | 4 in |
| Locking Type | Stainless Steel Barb, Slot Grid | Tensile Strength | 50 lb |
| Material | Nylon/Polyamide 6.6 | Color | Black |
| Mounting | Edge Clip | Temperature Rating | -40 to 85 °C |
| Packaging Quantity | 100/Pack | UPC | 786210883540 |
Packages
| 1 - UNIT - 1 |