ABB ELECTRIFICATION CANADA INC TYC25MX Ty-Rap® Cable Tie 35 lb 7-1/4 in L Nylon 6/6 Black High Performance
Description
Cable ties for special environments.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Standard |
| Length | 7-1/4 in | Width | 0.178 in |
| Thickness | 0.04 in | Bundle Diameter | 0.138 - 1.77 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 35 lb |
| Material | Nylon 6/6 | Color | Black |
| Temperature Rating | -40 To 185 °F | UPC | 786210848006 |
Packages
| 1 - UNIT - 1 |