Abbotsford
TABTYC272MX

ABB ELECTRIFICATION CANADA INC TYC272MX Cable tie weather/ultraviolet resistant nylon 85lbs 0.27x8"

Price $2.8005 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TYC272MX
Documents Documents

Description

Weather-resistant/ultraviolet-resistant cable tie. This material provides very good resistance to ultraviolet light and chemical exposure. Nylon 12 is a lower, moisture absorbing material than 6.6 nylon and the effect of water on properties is much less.

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type High-Performance
Length 8.62 in Width 0.265 in
Thickness 0.059 in Bundle Diameter 2 in
Locking Type Stainless Steel Barb Tensile Strength 85 lb
Material Nylon/Polyamide 12 Color Black
Temperature Rating -40 To 185 °F UPC 786210850108

Packages

1 - UNIT - 1