ABB TYC27MX Cable tie weather/ultraviolet resistant nylon 85lbs 0.27x13.2"
Description
Weather-resistant/ultraviolet-resistant cable tie. This material provides very good resistance to ultraviolet light and chemical exposure. Nylon 12 is a lower, moisture absorbing material than 6.6 nylon and the effect of water on properties is much less.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | High-Performance |
| Length | 13.37 in | Width | 0.295 in |
| Thickness | 0.053 in | Bundle Diameter | 0.236 - 3.54 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 85 lb |
| Material | Nylon/Polyamide 6.6 | Color | Black |
| Temperature Rating | -40 To 185 °F | UPC | 786210848013 |
Packages
| 1 - UNIT - 1 |