ABB ELECTRIFICATION CANADA INC TYC28MX Ty-Rap® Cable Tie without Interleaving 35 lb 14.12 in L Nylon 6/6 Black High Performance
Description
The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie without Interleaving | Type | Standard |
| Length | 14.12 in | Width | 0.183 in |
| Thickness | 0.046 in | Bundle Diameter | 0.138 - 4.01 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 35 lb |
| Material | Nylon 6/6 | Color | Black |
| Temperature Rating | -40 to 85 °C | Standards | ASTM D6779 |
| UPC | 786210848020 |
Packages
| 1 - UNIT - 1 |