ABB ELECTRIFICATION CANADA INC TYC29MX Ty-Rap® Cable Tie 85 lb 30 in L Nylon/Polyamide 12 UV Black Standard
Description
Weather-resistant/ultraviolet-resistant cable tie. This material provides very good resistance to ultraviolet light and chemical exposure. Nylon 12 is a lower, moisture absorbing material than 6.6 nylon and the effect of water on properties is much less.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Standard |
| Length | 30 in | Width | 0.3 in |
| Thickness | 0.06 in | Bundle Diameter | 3.5 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 85 lb |
| Material | Nylon/Polyamide 12 | Color | UV Black |
| Temperature Rating | -40 To 185 °F | UPC | 786210681306 |
Packages
| 1 - UNIT - 1 |