ABB ELECTRIFICATION CANADA INC TYD5135M Deltec® Cable Tie 250 lb 13.5 in L Acetel Black Weather-Resistant
Description
TY-RAPĀ® cable tie made of stainless steel. Strap and Body weatherable acetal, offers superior resistance to sunlight, moisture and salt environments. Locking Device: Marine-grade corrosion-resistant silicon copper alloy. Outdoor Life: Designed to last a minimum of 0 years.
Specifications
| Brand Name | ABB | Sub Brand | Deltec® |
| Item Name | Cable Tie | Type | Weather-Resistant |
| Length | 13.5 in | Width | 0.5 in |
| Bundle Diameter | 88.9 mm | Locking Type | Double Locking Head |
| Tensile Strength | 250 lb | Material | Acetel |
| Color | Black | Mounting | Edge clip |
| Temperature Rating | -34 to 66 °C | Application | Ideal Solution for Bundling in Harsh Outdoor Environments |
| UPC | 786210713427 |
Packages
| 1 - UNIT - 1 |