Abbotsford
TABTYH23M

ABB ELECTRIFICATION CANADA INC TYH23M Cable tie heat-stabilized 18lbs 0.091x3.62"

Price $0.1972 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TYH23M
Documents Documents

Description

Heat-stabilized cable tie for high temperature applications. Material meets ASTM D4066 PA121. For use in temperatures ranging from -40 to 221°F.

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type Heat-Stabilized
Length 3.6 in Width 0.09 in
Thickness 0.04 in Bundle Diameter 0.06 - 0.63 in
Locking Type Stainless Steel Barb Tensile Strength 18 lb
Material Nylon/Polyamide 6.6 Color Green
Temperature Rating -40 to 221°F Standards ASTM D4066, UL E49405
UPC 786210539843

Packages

1 - UNIT - 1