Abbotsford
TABTYH242M

ABB ELECTRIFICATION CANADA INC TYH242M Cable tie heat-stabilized 30lbs 0.140x8.19"

Price $0.3769 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TYH242M

Description

Heat-stabilized cable tie for high temperature applications. Material meets ASTM D4066 PA121. For use in temperatures ranging from -40 to 221°F.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Heat-Stabilized
Length 8.19 in Width 0.14 in
Thickness 0.04 in Bundle Diameter 0.08 - 2.01 in
Tensile Strength 30 lb Material Nylon/Polyamide 6.6
Color Green Temperature Rating -40 To 221 °F
Standards UL E49405 Listed UPC 786210512563

Packages

1 - UNIT - 1