ABB ELECTRIFICATION CANADA INC TYH24M Ty-Rap® Cable Tie without Interleaving 40 lb 5-1/2 in L Nylon/Polyamide 6.6 Green Halogen Free, Heat-Stabilized
Description
The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie without Interleaving | Type | Halogen Free, Heat-Stabilized |
| Length | 5-1/2 in | Width | 0.14 in |
| Thickness | 0.05 in | Bundle Diameter | 1.38 in |
| Locking Type | Stainless Steel Barb, Steel Nose | Tensile Strength | 40 lb |
| Material | Nylon/Polyamide 6.6 | Color | Green |
| Temperature Rating | -40 to 150 °C | Standards | UL File Number E49405 |
| UPC | 786210810966 |
Packages
| 1 - UNIT - 1 |