Abbotsford
TABTYH253M

ABB TYH253M Cable tie heat-stabilized 50lbs 0.184x11.40"

Price $0.5131 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYH253M

Description

Heat-stabilized cable tie for high temperature applications. Material meets ASTM D4066 PA121. For use in temperatures ranging from -40 to 221°F.

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type Heat-Stabilized
Length 14.96 in Width 0.19 in
Thickness 0.05 in Bundle Diameter 0.12 - 2.99 in
Locking Type Stainless Steel Barb Tensile Strength 49.5 lb
Material Nylon/Polyamide 6.6 Color Green
Temperature Rating -40 to 221°F Standards ASTM D4066, UL E49405
UPC 786210392400

Packages

1 - UNIT - 1