Abbotsford
TABTYH272M

ABB TYH272M Cable tie heat-stabilized 120lbs 0.270x8.75"

Price $1.8453 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYH272M

Description

Heat-stabilized cable tie for high temperature applications. Material meets ASTM D4066 PA121. For use in temperatures ranging from -40 to 221°F.

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type Heat-Stabilized
Length 13.5 in Width 0.27 in
Thickness 0.06 in Bundle Diameter 0.19 - 2.01 in
Locking Type Stainless Steel Barb Tensile Strength 120 lb
Material Nylon/Polyamide 6.6 Color Green
Temperature Rating -40 to 221°F Standards ASTM D4066, UL E49405
UPC 786210520087

Packages

1 - UNIT - 1