Description
Heat-stabilized cable tie for high temperature applications. Material meets ASTM D4066 PA121. For use in temperatures ranging from -40 to 221°F.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Heat-Stabilized |
| Length | 13.5 in | Width | 0.27 in |
| Thickness | 0.06 in | Bundle Diameter | 0.19 - 2.01 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 120 lb |
| Material | Nylon/Polyamide 6.6 | Color | Green |
| Temperature Rating | -40 to 221°F | Standards | ASTM D4066, UL E49405 |
| UPC | 786210520087 |
Packages
| 1 - UNIT - 1 |