Abbotsford
TABTYH28M

ABB TYH28M Cable tie 14x.18" 50lbs green Heatstab ss-lock

Price $1.0602 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYH28M
Documents Documents

Description

The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type Heat-Stabilized, Halogen Free
Length 14.2 in Width 0.19 in
Thickness 0.05 in Bundle Diameter 4.02 in
Locking Type Steel Nose, Stainless Steel Barb Tensile Strength 120 lb
Material Nylon/Polyamide 6.6 Color Green
Temperature Rating -40 to 105 °F Standards UL E49405
UPC 786210811000

Packages

1 - UNIT - 1