ABB ELECTRIFICATION CANADA INC TYHT25M Ty-Rap® Cable Tie without Interleaving 50 lb 7.31 in L Nylon/Polyamide 4.6 Olive Extra High Temperature, Halogen Free
Description
The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie without Interleaving | Type | Extra High Temperature, Halogen Free |
| Length | 7.31 in | Width | 0.188 in |
| Thickness | 0.048 in | Bundle Diameter | 0.187 - 1.77 in |
| Locking Type | Stainless Steel Barb, Steel Nose | Tensile Strength | 50 lb |
| Material | Nylon/Polyamide 4.6 | Color | Olive |
| Temperature Rating | -40 to 150 °C | Standards | UL File Number E49405, ASTM D6779 |
| UPC | 786210952703 |
Packages
| 1 - UNIT - 1 |