Abbotsford
TABTYHT28M

ABB ELECTRIFICATION CANADA INC TYHT28M Cable tie 14x.18" 120lbs hightemp green ss-lock

Price $3.8804 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TYHT28M
Documents Documents

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Type Extra High Temperature, Halogen Free
Length 14.2 in Width 0.19 in
Thickness 0.05 in; 1.3 mm Bundle Diameter 0.187 to 4 in ; 4.75 to 102 mm
Tensile Strength 50 lb 222 N Material Nylon/Polyamide 6.6
Color Olive Temperature Rating -40 To 302 °F
Standards UL E49405 UPC 786210952710

Packages

1 - UNIT - 1