ABB TYM5418X-S Strap hanger weather-resistant nylon 200lbs 0.5x18"
Description
Releasable messenger hanger strap features high tensile strength after fastening. Lowers installation costs. Nylon 12 is a lower, moisture-absorbing material than 6.6 nylon - making the effect of water on properties much less.
Specifications
| Brand Name | Ty-Rap | Type | Messenger Hanger Strap |
| Length | 18 in | Width | 1/2 in |
| Bundle Diameter | Max 5 in ; Max 127 mm | Tensile Strength | 200 pounds ; 889 newtons |
| Material | Nylon,Polyamide | Color | Black |
| Temperature Rating | -40 to 176 °F | UPC | 786210840093 |
Packages
| 100 - UNIT - (100) |