ABB TYM5423X-S Strap hanger weather-resistant nylon 200lbs 0.5x24"
Description
Releasable messenger hanger strap features high tensile strength after fastening. Lowers installation costs. Nylon 12 is a lower, moisture-absorbing material than 6.6 nylon - making the effect of water on properties much less.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Messenger Hanger Strap | Type | UV-Resistant, Weather-Resistant |
| Length | 23 in | Width | 0.52 in |
| Thickness | 1/2 in | Bundle Diameter | 7 in |
| Tensile Strength | 200 lb | Material | Nylon/Polyamide 6.6 |
| Color | Black | Mounting | Stainless Steel Hook |
| Temperature Rating | -40 to 176 °F | Packaging Quantity | 25/Piece Inner, 100/Piece Outer |
| Application | For Cable Tie | UPC | 786210840109 |
Packages
| 1 - UNIT - 1 |