Abbotsford
TABTYM5436XS

ABB ELECTRIFICATION CANADA INC TYM5436XS Ty-Rap® Cable Tie 200 lb 36 in L Nylon/Polyamide 12 Black Releasable Messenger Hanger Strap, Weather, Ultraviolet Resistant

Price $17.3103 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TYM5436XS

Description

Releasable messenger hanger strap features high tensile strength after fastening. Lowers installation costs. Nylon 12 is a lower, moisture-absorbing material than 6.6 nylon - making the effect of water on properties much less.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Releasable Messenger Hanger Strap, Weather, Ultraviolet Resistant
Length 36 in Width 0.52 in
Bundle Diameter 11 in Tensile Strength 200 lb
Material Nylon/Polyamide 12 Color Black
Temperature Rating -40 To 176 °F Packaging Quantity 25/Pack
UPC 786210658865

Packages

1 - UNIT - 1