ABB TYM5436XS Ty-Rap® Cable Tie 200 lb 36 in L Nylon/Polyamide 12 Black Releasable Messenger Hanger Strap, Weather, Ultraviolet Resistant
Description
Releasable messenger hanger strap features high tensile strength after fastening. Lowers installation costs. Nylon 12 is a lower, moisture-absorbing material than 6.6 nylon - making the effect of water on properties much less.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Releasable Messenger Hanger Strap, Weather, Ultraviolet Resistant |
| Length | 36 in | Width | 0.52 in |
| Bundle Diameter | 11 in | Tensile Strength | 200 lb |
| Material | Nylon/Polyamide 12 | Color | Black |
| Temperature Rating | -40 To 176 °F | Packaging Quantity | 25/Pack |
| UPC | 786210658865 |
Packages
| 1 - UNIT - 1 |